missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean-D™ Non-Sterile Disposable Overboots
166.30 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Description:
Standard Height
Description
- Sole laminated with Safe-Step™ material
- ISO Class 4 and EU GMP Grade A compatible
- Elasticated top with secure ties
- Low linting, anti-static fabric
- Universal size
- Ideal for: Cleanroom, Pharma, Controlled Environments, PPE, 503B Facilities, Compounding, Manufacturing, Industrial
Specifications
Size | Universal |
Material | Polyethylene |
Color | White |
Disposable | Single-use |
Sterility | Sterile |
Closure Type | Integral Ties |
Sole Type | Slip-resistant |
Description | Standard Height |
Seam Type | Bound |
For Use With (Application) | Cleanroom, Medical Device Manufacturing, Biotechnology, Pharmaceutical |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'