missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean-D™ Non-Sterile Visitor Lab Coats
Click to view available options
Size:
Medium
Large
X-Large
Description
- Antistatic, low-linting and durable white CleanTough™ fabric
- Press studs for easy fastening
- Bound seams with single needle stitching
- Mandarin collar and Elasticated cuffs
- Antistatic EN 1149-5 and low particulating for use in non-critical environments

Specifications
Specifications
Product Type | Controlled Environments Lab Coat |
Size | Large |
Gender | Unisex |
Material | Double Laminate Microporous Fabric |
Color | White |
Closure Type | Zipper |
Cuff Style | Elastic |
Disposable | Single-use |
Sterility | Non-sterile |
Resistance | Puncture |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nitritex™ BioClean-D™ Non-Sterile Visitor Lab Coats >
Spot an opportunity for improvement?Share a Content Correction