missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean-D™ Sterile Disposable Coveralls with Collar and Thumb Loop
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
171.30 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Size: X-Large; Chest: 108-116cm; Height: 182-188cm
Description
- Low linting, anti-static CleanTough™ Fabric made
- Sterilized by Gamma irradiation
- Anti-Static properties
- Manufactured in a facility holding ISO 9001:2008 certification
- Zip front with flap cover
- Elasticated back, cuffs and ankles
- Available in sizes ranging from S through 4XL
- ASTM D6978 05 Tested
- HELMKE DRUM Tested
- Low-particulate
- Sterility Assurance Level 10-6
Compliance
USP 797, USP 800, 503B
Specifications
Size | X-Large |
Color | White |
Sterility | Sterile |
Certifications/Compliance | ISO 9001:2015 and (EU)2016/425, EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, ASTM F739-12, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2, ISO 11137-1:2006 |
Size (English) Chest | 42-45 in. |
Size (Metric) Chest | 108 to 116 cm |
For Use With (Application) | Cleanroom, Pharma, Controlled Environments, PPE, 503B Facilities, Manufacturing, Industrial |
Height (English) | 6 ft. 0 in. to 6 ft. 2 in. |
Height (Metric) | 182 to 188 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'