missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean - D Sterile Kit S BDKM - Size 2XL
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
146.44 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Product Type:
Cleanroom Coveralls
Description
- Added features: The BioClean-D Sterile Kit S-BDKM features a disposable coverall, overboots with a slip-resistant sole, a hood and an integrated face mask, delivering head-to-toe personal protection
- Optimized packaging: All garments are presented in a single package, making handling more convenient and minimizing overall packaging waste
- Enhanced fit: The BioClean™ coverall included in this kit is designed with a front zip, elasticated back, cuffs, and ankles, offering a comfortable fit, while thumb loops ensure a secure hold
- Reduced contamination risks: As it is made from CleanTough™ material, which is both lightweight and low-linting, this sterile coverall is ideal for cleanroom use
Specifications
Product Type | Cleanroom Coveralls |
Size | 2X-Large |
Gender | Unisex |
Material | CleanTough™ |
Color | White |
Disposable | Single-use |
Waist Style | Elastic at Back |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'