missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean-D™ Sterile Sleeve Covers
173.72 GBP valid until 2024-07-31
Use promo code "21872" to get your promotional price.
Use promo code "21872" to get your promotional price.
Click to view available options
Color:
White
Description
- Antistatic CleanTough™ material
- Bound seams with single needle stitching
- Sterilization Method: Gamma irradiation
- Covers the requirements of Protective Clothing against chemicals specified in; Personal Protection Equipment Directive 89/686/EEC, Complex Design Equipment (Category 3), EN 13034:2005 (Type PB[6])
- Sampling & Inspection: In accordance with ISO 2859.
- Shelf Life and Storage: Three (3) years from date of manufacture
- A unique bar code on the carton (ITF-14) allows automatic data entry into Stock Control Systems.
Specifications
Color | White |
Sterility | Sterile |
Style | Elasticated |
Certifications/Compliance | ISO 9001:2015 and (EU)2016/425, (EU)2016/425 ,EN ISO 13034:2005+A1:2009, EN ISO 14325, EN 1149-5:2008*, EN 530, EN 7854, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2, ASTM F739-12, ISO 11137-1:2006 |
Packaging Quantity | One pair per sealed inner PE bag; 15 inner bags per sealed outer PE bag; six outer bags per lined carton (90 pairs) |
Weight (Metric) | 1 |
Product Type | Sleeve Covers |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'