missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean™ ESD Cleanroom Overshoes
Click to view available options
Size:
406 mm (16 in.)
457 mm (18 in.)
Color:
Blue
White
Description
- Non-marking conductive tape
- ESD properties
- Manufactured in a facility holding ISO 9001:2015 certification
- Processed in an NEBB certified ISO Class 5 cleanroom environment
- Shoe: Non-woven spun-bonded polypropylene
- Tape: Polyester filament yarn (96%) with conductive nylon carbon filament yarn (4%)
- Conductivity: Consistently below 35 Megohms

Specifications
Specifications
Size | 406 mm (16 in.) |
Material | Polypropylene, Polyester, Nylon |
Latex Free | No |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Closure Type | Elastic Ankle |
Thickness | 0.08 mm |
Packaging Quantity | 1000 pieces |
Length (Metric) | 406 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
27Hours
7Minutes
24Seconds
29New Offer Save Up to 92%
Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ BioClean™ ESD Cleanroom Overshoes >
Spot an opportunity for improvement?Share a Content Correction