missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean™ ESD Cleanroom Overshoes
394.12 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Size:
406 mm (16 in.)
457 mm (18 in.)
Color:
Blue
White
Description
- Non-marking conductive tape
- ESD properties
- Manufactured in a facility holding ISO 9001:2015 certification
- Processed in an NEBB certified ISO Class 5 cleanroom environment
- Shoe: Non-woven spun-bonded polypropylene
- Tape: Polyester filament yarn (96%) with conductive nylon carbon filament yarn (4%)
- Conductivity: Consistently below 35 Megohms
Specifications
Size | 457 mm (18 in.) |
Material | Polypropylene, Polyester, Nylon |
Latex Free | No |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Closure Type | Elastic Ankle |
Thickness | 0.08 mm |
Packaging Quantity | 1000 pieces |
Length (Metric) | 457 mm |
Show More |
Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'