missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean ISO Leaf™ Cleanroom Bond Paper
Provides latex-free performance in critical environments. Nitritex™ BioClean ISO Leaf™ Cleanroom Bond Paper is heat resistant and ISO Class 4 compatible. It is available in 5 colors.
Brand: Nitritex™ BICP-A4B80
Code : NEW
Additional Details : Weight : 1.30000kg
Description
- Provides sharp, clear reproductions
- Latex-free and heat-resistant
- Processed to ensure ISO Class 4 compatibility
- Manufactured in ISO 9001:2008 registered facilities
- Lot number included on bag and carton to provide traceability
- Store in a dry, cool place away from direct sunlight
- Ideal storage range: 20-70% humidity, 10-40°C
Specifications
No | |
297 x 210 mm | |
210 mm | |
Yes | |
250 Sheets/Sealed PE Pk. | |
80 gsm, ± 3 g |
Blue | |
297 mm | |
ISO 9001:2015 | |
Cleanroom Bond Paper | |
A4 |