Learn More
Ansell BioClean Isorba Sterile Wipes BISW
BioClean™ Isorba Sterile Wipes are constructed from non-abrasive polyurethane foam with excellent absorption properties and low particulate generation. Suitable for all surfaces, they are triple bagged for cleanroom use.
Brand: Ansell BISW-8
188.67 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Code : NEW
Additional Details : Weight : 6.80000kg
Description
- Non-abrasive polyurethane foam
- Low particulate generation
- Suitable for all surfaces
- Excellent absorption properties
Specifications
Wipe | |
200 mm | |
200 mm | |
Non-critical environments | |
3 mm thick 25kg/m 3 density polyurethane foam - 200mm x 200mm (8 in. x 8 in.) | |
200 x 200 | |
3 mm |
8 in. | |
8 in. | |
Polyurethane Foam | |
73 gsm (±3 gsm) | |
Single-use | |
Non-sterile | |
ISO 9001:2015; ISO 2859-3:1994 |