Learn More
Ansell BioClean™ MEA Non-Sterile Looped Facemask
Non-sterile looped facemask is manufactured from cleanroom compatible materials to reduce contamination into the controlled environment.
Brand: Ansell MEA210-0
679.18 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Code : NEW
Additional Details : Weight : 6.75000kg
Description
- High bacterial and particle efficiency filtration
- Fully enclosed malleable nose-band
- Ultrasonically sealed edges
- Manufactured in a facility holding ISO 9001:2015
- Processed in an NEBB certified ISO Class 4 cleanroom environment
- Sampling and inspection in accordance with ISO 2859-3:1994
- Tested against standard ASTM F2101 for Bacterial Filtration Efficiency (BFE)
- Inner facing layer: Non-woven polypropylene/polyethylene (hygroscopic)
- Filter layer: Meltblown polypropylene
- Outer facing layer: Non-woven polypropylene/polyethylene (hydrophobic)
- Fastenings: Non-latex polyurethane loops (MEA 210-2 supplied with blue plastic clip fastener)
- Nose band: Plastic coated steel
Specifications
Cleanroom Face Mask | |
Non-sterile | |
0.3 μ 98.8% (PFE), 3.0 μ 97% (BFE) | |
210 mm | |
100 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; 20 outer bags per lined carton (2000 pieces) | |
95 mm |
White | |
Single-use | |
Yes | |
MEA210-0 | |
Bulk Packaged |
Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.