missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean MTA™ Tie-on Facemask
Choose an ISO Class 4 compatible mask with excellent breathability. The Nitritex™ BioClean MTA™ Tie-on Facemask has a hydrophobic outer layer, a hydrophilic inner layer and extremely low linting. Features a plastic coated steel noseband and polypropylene ties.
Brand: Nitritex™ MTA210-2
297.51 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Tie-on facemask with excellent breathability
- 3-ply construction with ultrasonic sealing
- Particle shedding analysis: Average Particle Count - 19/minute (Particle size: 0.2 - 5.0 microns). Test method: ASTM F51-68 (1989)
- Physical Properties: Particle Filtration Efficiency (PFE): >98.8%
- Bacterial Filtration Efficiency (BFE): >99%
- Pressure drop (Delta P): 2.7
- Width: 95mm
- Particle Filter Efficiency: 98.8%
- Bacterial Filter Efficiency: 97%
- Differential Pressure: 2.7
Specifications
Cleanroom Face Mask | |
Polypropylene | |
3-ply | |
MTA210-2 | |
95 mm |
White | |
95 x 210 mm | |
210 mm | |
One piece per sealed inner PE bag; 50 inner bags per sealed outer PE bag; 10 outer bags per lined carton (500 pieces) |