missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ BioClean Nitramax™ Sterile Nitrile Gloves
BIOPHARMA

Catalog Number p-7139089
1370.14 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.


Click to view available options
Size:
6.5
7
7.5
8
8.5
9
This item is not returnable. View return policy
This item is not returnable. View return policy

Offers full arm protection. Nitritex™ BioClean Nitramax™ Sterile Nitrile Gloves is a shoulder-length disposable, latex-free glove that provides comfort, antistatic properties and resistance to a range of chemicals.

  • Resistant to a wide range of chemicals
  • Shoulder length (600mm / 24 in.) glove provides full arm protection
  • Powder-free and latex-free
  • Excellent antistatic properties
  • Beaded cuff
  • Non-particulating EasyTear™ packaging
Certifications/Compliance (Europe) ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006
Color White
Disposable Single-use
Exterior Finish Partially Textured
Grade EU GMP Grade A
Hand Specific
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size 7
Sterility Sterile
Model BNMS70
Packaging Type EasyTear™
Quantity One pair per inner PE wallet; one wallet per sealed EasyTear PE pouch; 10 pouches per sealed outer PE bag; 10 outer bags per lined carton (100 pairs)
Resistant To Chemicals
Length (English) 24 in.
Length (Metric) 60 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'