missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Nitrile Cleanroom RABS/Isolator Gloves
206.53 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Port Size (English):
10 in.
12 to 14 in.
8 to 10 in.
Port Size (Metric):
20.3 to 25.4 cm
25.4 cm
30.5 to 35.6 cm
Beschreibung
- Tested against ASTM D6978-05 for handling chemo drugs.
- 100% water leak tested.
- Ultra-clean surface ensures product protection.
- Specially designed to minimize hand fatigue.
- Autoclave compatible.
- ISO 4 Cleanroom laundered and packaged.
- Resistant to VHP, IPA, and disinfectants.
Spezifikation
Certifications/Compliance | ISO 4 |
Color | White |
Latex Free | Yes |
Material | Nitrile |
Size | 9.75 |
Thickness (English) | 24 mil |
Thickness (Metric) | 0.60 mm |
Model | BioClean™ Clean Nitrile RABS / Insulator Gloves CGL |
Port Size (English) | 8 to 10 in. |
Port Size (Metric) | 20.3 to 25.4 cm |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'