missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Nitrile Sterile RABS/Isolator Gloves
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
280.00 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Port Size (English):
6 in.
8 in.
10 in.
12 in.
Port Size (Metric):
15.2 cm
20.3 cm
25.4 cm
30.4 cm
Description
- Tested against ASTM D6978-05 for handling chemo drugs.
- 100% water leak tested.
- Fully validated for sterility with an SAL (Sterility Assurance Level) of 10.
- Ultra-clean surface ensures product protection.
- Specially designed to minimize hand fatigue.
- Autoclave compatible.
- ISO 4 Cleanroom laundered and packaged.
- Resistant to VHP, IPA, and disinfectants.
- Available in a range of port sizes.
- Ideal industries include: Pharmaceutical, Laboratory, Raw Material, Biotechnology, Sterile Processing, Semiconductor
Specifications
Certifications/Compliance | ASTM D6978 |
Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009; Category III, EN 421, EN ISO 374-5 VIRUS, EN ISO 374-1:2016 Type A, EN 388:4101X, EN 455 |
Cleanroom Class | Class 10 (ISO 4) |
Color | White |
Laboratory/Cleanroom Use | Yes |
Latex Free | Yes |
Material | Nitrile |
Product Type | Isolator, RABS Gloves |
Size | 9.75 |
Sterility | Sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'