missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Nitrile Sterile RABS/Isolator Gloves
Click to view available options
Port Size (English):
6 in.
8 in.
10 in.
12 in.
Port Size (Metric):
15.2 cm
20.3 cm
25.4 cm
30.4 cm
Description
- Tested against ASTM D6978-05 for handling chemo drugs.
- 100% water leak tested.
- Fully validated for sterility with an SAL (Sterility Assurance Level) of 10.
- Ultra-clean surface ensures product protection.
- Specially designed to minimize hand fatigue.
- Autoclave compatible.
- ISO 4 Cleanroom laundered and packaged.
- Resistant to VHP, IPA, and disinfectants.
- Available in a range of port sizes.
- Ideal industries include: Pharmaceutical, Laboratory, Raw Material, Biotechnology, Sterile Processing, Semiconductor
Specifications
ASTM F739 | No |
Certifications/Compliance | ASTM D6978 |
Certifications/Compliance (Europe) | CE 0598, EN 388:2016, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 374-1, 2, 3, EN 455 Part 2, Category III |
Chlorinated | Yes |
Cleanroom Class | Class 10 (ISO 4) |
Color | White |
Finger Thickness (English) | 24 mil |
Finger Thickness (Metric) | 0.6 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'