Learn More
Ansell BioClean Non-Sterile DB Pouch Style Face Mask
BDBN Non-Sterile pouch facemask with headloops. High bacterial and particle filtration efficiency for optimal protection. Large breathing chamber for breathable comfort and extended use.
Brand: Ansell BDBN
172.37 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Additional Details : Weight : 1.82000kg
Description
- Reduced contamination risk: The BioClean™ BDBN Non-sterile DB Pouch-style Face Mask features high bacterial and particle filtration efficiency, providing superior product protection
- Increased comfort: This cleanroom face mask has a large breathing chamber that provides added comfort, especially for prolonged wear
- Added protection: In addition, the BioClean™ BDBN Non-sterile DB Pouch-style Face Mask has ultrasonically sealed edges, which reduce the risk of contamination within controlled and critical environments
- Advanced features: Designed with a fully enclosed and malleable nose-band, this high-quality protective face mask provides a secure yet comfortable fit
Specifications
Cleanroom Face Mask | |
Headloop | |
Standard | |
100 mm x 301 mm | |
ISO 2859, ISO 9001:2015 | |
Animal care feeding and cleanup, adjusting parts and systems, food processing and handling, aseptic filling and labelling |
White | |
Polyester, Polyethylene | |
Non-sterile | |
Pouch | |
Single-use |