Learn More
Ansell BioClean™ Sterile DB Cleanroom Pouch-Style Face Masks
Sterile face mask offers breathability and comfort for added protection. Compatible with ISO Class 4 environments. Available with or without neckguard.
Brand: Ansell BDBS-G
408.74 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Code : 03
Additional Details : Weight : 6.00000kg
Description
Sterile face mask offers breathability and comfort for added protection. Compatible with ISO Class 4 environments. Available with or without neckguard.
- Gamma Irradiated Sterile Face Mask
- Ultrasonically bonded with headloop
- Non-latex band, fully enclosed coated malleable aluminum
- Particle filtration efficiency @ 0.3 micron 98.2%
- Hydrophobic outer
- Processed in a cleanroom environment to ensure compatibility with ISO Class 4 operating conditions
- In accordance with ISO 2859 Standard Procedures
- EU GMP Grade A
- Individually sealed pouches
Specifications
Cleanroom Face Mask | |
Headband | |
Standard | |
Pouch | |
Class 10 (ISO 4) | |
98.2% (PFE), 97.9% (BFE) | |
Yes | |
10.5 cm | |
One piece per sealed inner PE bag; 20 inner bags per sealed outer PE bag; 10 outer bags per lined carton (200 pieces) | |
0.3 μm (PFE), 3 μm (BFE) |
White | |
Polyester | |
Sterile | |
ISO 2859 | |
Single-use | |
Neck Guard | |
4.1 in. | |
BDBS-G | |
Individually Bagged | |
BioClean™ DB |