missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean™ Sterile Nitrile RABS/Isolator Sleeve
258.67 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Port Size (English):
12 to 14 in.
6 to 8 in.
Description
- 100% water leak tested (before being guillotined).
- Suitable for use with a wide range of cuff systems.
- Triple bagged.
- Autoclave compatible - sleeve only.
Specifications
ASTM F739 | No |
Certifications/Compliance (Europe) | ISO 11137-1:2006, EN 420:2003 + A1:2009 |
Chlorinated | Yes |
Cleaning Procedure | DI Washing |
Cleanroom Class | Class 10 (ISO 4) |
Content And Storage | Store in a dry, cool place (<40°C) away from direct sunlight and fluorescent light. |
Description | One piece per sealed inner PE bag, one inner bag per sealed second inner PE bag, one second inner bag per sealed outer PE bag, 20 outer bags per lined inner white Correx polyethylene box |
Accelerator Free | No |
Applications | Laboratory |
Color | White |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'