missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean Sterile Nitrile RABS Isolator Sleeve
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
183.58 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Product Type:
Isolator Gloves
Description
- Assured quality: The BioClean™ Sterile Nitrile RABS/Isolator Sleeve GSL20NITPP26 is 100% visually inspected and triple bagged to ensure high-quality protection
- Increased versatility: These isolator sleeves are compatible with autoclaving, VHP and IPA, enabling the use of three sterilization methods
- Improved practicality: In addition, the BioClean™ Sterile Nitrile RABS/Isolator Sleeve GSL20NITPP26 are compatible with a broad range of cuff systems
- Enhanced features: They also have extremely low particulate levels and excellent ESD properties
Specifications
Certifications/Compliance (Europe) | EC 1935/2004, ISO 11137-1:2006, EN 420:2003 + A1:2009 |
Chlorinated | Yes |
Cleanroom Class | Class 10 (ISO 4) |
Color | White |
Finger Thickness (English) | 20 mil |
Finger Thickness (Metric) | 0.5 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 20 mil |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'