Learn More
Nitritex™ BioClean™ Clearview Sterile Looped Visor Facemasks
Providing high particle and bacterial filtration efficiency, the latex-free and low-linting BioClean™ Clearview Sterile Looped Visor Facemasks combines comfort and exceptional breathability. The optically clear, distortion-free anti-fog visor provides additional product protection.
Brand: Nitritex™ VFM210-L
258.44 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Code : Z1
Additional Details : Weight : 0.90000kg
Description
- Sterile visor facemask
- High bacterial and particle filtration efficiency
- Anti-fog-coated
- Distortion-free vision
- Looped design with clip fastener for increased comfort
- Sterile to SAL 10-6
- Cleanroom Class 10/ISO 4 & EU GMP Grade A
Specifications
Cleanroom Face Mask | |
Earloops with Fastener | |
Universal | |
Pleated with Eyeshield | |
Class 10 (ISO 4) | |
High bacterial and particle filtration | |
Anti-fog Coating, Distortion-free Visor | |
VFM210 | |
One piece, Sealed Inner PE bag; 25 inner bags, Sealed Outer PE bag; Four Outer Bags / Lined Carton (100 Pc.) |
White | |
Polyethylene, Polypropylene | |
Sterile | |
ISO 2859, ISO 9001:2015, Class 10/ISO 4 & EU GMP Grade A; Gamma sterilised SAL 10-6 | |
Store in a dry, cool place (<40°C) away from direct sunlight and fluorescent light. Shelf life 5 years from date of manufacture. | |
Critical Environments, Laboratory, Research, Production and Manufacturing, Biotechnology, Medical Device, Pharmaceutical, Semiconductor | |
Yes | |
100 Pk. |