missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean Supatac™ Tacky Mats
Ansell™ BioClean Supatac™ Tacky Mats are manufactured from low density polyethylene coated with an antibacterial water based acrylic adhesive.
£102.00 - £176.00
Specifications
Certifications/Compliance | Manufactured in a facility holding ISO 9001:2008 certifications; Processed in an NEBB certified ISO Class 5 environment |
---|---|
Color | Blue |
Material | LDPE |
Quantity | 30 Sheets/Mat, 4 Mats/Cs. |
Surface Coating | Anti-bacterial finish |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
15228318
|
Ansell™
STB1845 |
45.72 x 114.3 cm (18 x 45 in.) |
£102.00
Pack of 4 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
15248318
|
Ansell™
STB3645 |
91.44 x 114.3 cm (36 x 45 in.) |
£176.00
Pack of 4 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
- 30 numbered layers
- Anti-bacterial water based acrylic adhesive
- Available in variety of sizes
Specifications
Manufactured in a facility holding ISO 9001:2008 certifications; Processed in an NEBB certified ISO Class 5 environment | |
LDPE | |
Anti-bacterial finish |
Blue | |
30 Sheets/Mat, 4 Mats/Cs. | |
0.045 mm ± 0.005 mm |
Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.