missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ BioCoat™ 96-Well, Collagen Type I-Treated, Flat-Bottom Microplate
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
Click to view available options
Packaging:
5/Cs
5/Pk., 50/Cs.
80/Cs
Description
- Source: Rat tail
- TC-treated
- Clear, round well
- Flat bottom
- Sterile
For research use only.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance | ANSI, SBS |
Format | Standard |
Lid | With Lid |
Content And Storage | 4°C to 30°C |
Culture Area | 0.32 cm2 |
Array | 8 x 12 |
Packaging | 5/Pk., 50/Cs. |
Color | Clear |
Material | Polystyrene |
No. of Wells | 96 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'