missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Biocoat™ Fibronectin 175cm2 Rectangular Straight Neck Cell Culture Flask
Tested for their ability to promote attachment and spreading of BHK-21 hamster kidney cells
Brand: Falcon™ 354526
Code : 67
Additional Details : Weight : 0.77000kg
Description
Tested for their ability to promote attachment and spreading of BHK-21 hamster kidney cells.- Matrix components are applied as an even, optically clear coating
- Designed to closely mimic in vivo environments and enhance expression of cell-specific morphology
- All lots tested and found negative for bacteria and fungi
- Cellware is tested for the ability to promote firm attachment of rat cerebellar granule cells
Specifications
All lots tested and found negative for bacteria and fungi | |
Straight neck cell culture flask with plug seal cap | |
Straight neck | |
Fibronectin-coated | |
Yes |
Optically clear | |
Promotes cell attachment and spreading and improves the survival of primary cells in culture | |
Rectangular | |
Store between 2°C and 8°C. Do not freeze |