Learn More
Thermo Scientific™ BIOFlex HS Swinging-Bucket Rotor for LYNX 4000 and 6000 Superspeed Centrifuges
Support more than 30 tube types, from microtubes to conical tubes to 400mL bottles, with the versatile adapter options of the BIOFlex HS Swinging-Bucket Rotor.
Brand: Thermo Scientific™ 75003002
9148.00 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
Description
Support more than 30 tube types, including microtubes, conical tubes and 400mL bottles, with the versatile adapter options of the Thermo Scientific™ BIOFlex™ HS Swinging-Bucket Rotor. Rotor innovation—from Thermo Scientific™ Auto-Lock™ rotor exchange, to Thermo Scientific™ Auto-ID™ instant rotor identification and speed handles on each rotor lid—shorten run set-up time while providing peace of mind that the rotor is secure.
Auto-Lock Rotor Exchange:
- Secure, push-button rotor exchange in less than three seconds
- Improved safety and convenience
- No tools required
- Quickly change rotors and applications
Auto-ID Instant Rotor Identification:
- Immediate identification of a rotor
- Rotor specifications automatically loaded into centrifuge parameters
- Shortens run set-up time, improves safety
Speed Handle:
- Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
Specifications
BIOFlex HS Swinging Bucket Rotor | |
Swinging Bucket Rotor | |
10,025 x g | |
183 mm | |
4,889 | |
80 mm | |
Sorvall LYNX 6000 and 4000 Superspeed Centrifuges | |
Yes |
Stainless Steel Rotor Body, Aluminum Bucket | |
4 x 400 mL | |
7,000 rpm | |
71 mm | |
125 mm | |
9.6 lb. (4.36 kg) Rotor Cross, 16.8 lb. (7.64 kg) Cross with Buckets | |
Horizontal |