missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mölnlycke™ Biogel™ PI Tech Indicator Underglove
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- Blue underglove can be worn together with Biogel™ PI Tech to form a breach indication system
- Exceed industry standard for force at break, tensile strength and elongation
- Tested and cleared for use with chemotherapy agents
- Synthetic polyisoprene Biogel hydrogel polymer coating for easy donning
- Every glove (100%) is air-inflation tested for holes typically not detected in a visual inspection
Specifications
Specifications
Certifications/Compliance | ASTM D3577 Viral penetration ASTM F1671 Pyrogenicity ASTM D7102 |
Certifications/Compliance (Europe) | EN 455, ISO 10282 , EN 374, EN 16523-1, PPE Cat. III, Quality/Environment ISO 13485, ISO 14001, Sterilisation ISO 11137, Viral penetration ISO 16604, Allergenicity ISO 10993, Labelling EN 556-1, EN ISO 15223-1, EN ISO 21420 |
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | No |
AQL | 0.65 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Smooth |
Finger Thickness (English) | 11 mil |
Finger Thickness (Metric) | 0.28 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction