missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Biohit™ Proline™ Adjustable-Volume Pipettes
Ideal mechanical pipettes for university and laboratory use. Sartorius™ Biohit™ Proline™ Adjustable-Volume Pipettes are affordable, precise, practical and reliable liquid-handling tools.
Brand: Sartorius 720070
260.93 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Single-channel
- Cost-efficient
- Lightweight
- Relaxed grip with ergonomic finger support
- Accurate, practical and reliable
- Reduced risk of contamination with Safe-Cone Filters available for models >10μL
Specifications
0.6% at 200μL, 0.8% at 100μL, 2.5% at 20μL | |
Proline™ | |
20 to 200 μL | |
1μL |
Safe-cone filter tips (standard or plus) | |
Pipette | |
Ergonomic | |
2 Years |