missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Biohit™ Proline™ Adjustable-Volume Pipettes
Shop All Sartorius Products
Click to view available options
Volume (Metric):
10 to 100 μL
20 to 200 μL
Unit Size:
Each
Description
- Single-channel
- Cost-efficient
- Lightweight
- Relaxed grip with ergonomic finger support
- Accurate, practical and reliable
- Reduced risk of contamination with Safe-Cone Filters available for models >10μL
Specifications
Specifications
| Accuracy | 0.8% at 0.80μL, 1% at 0.50μL, 3% at 0.30μL |
| Compatible Tips | Safe-cone filter tips (standard or plus) |
| Product Line | Proline |
| Type | Pipette |
| Volume (Metric) | 10 to 100 μL |
| Finger Style | Ergonomic |
| Increments | 1μL |
| Warranty | 2 Years |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur