Learn More
Sartorius Biohit™ Proline™ Single-Channel Mechanical Pipetter
Combines affordability with reliability and precision. Sartorius™ Biohit™ Proline™ Single-Channel Mechanical Pipetter is an ergonomically-designed, adjustable liquid-handling tool. It is the most affordable of Sartorius’s mechanical pipettes. Available in 1,000 and 5,000μL volumes.
Brand: Sartorius 720110
220.78 GBP valid until 2024-12-31
Use promo code "21924" to get your promotional price.
Code : A0
Additional Details : Weight : 0.25000kg
Description
The first mechanical pipette family in the Biohit™ line, Proline™ is still in use in many laboratories around the globe, testifying to its timeless, practical design and reliability. It is ideal for universities and colleges, or any lab seeking a cost-efficient pipetting tool.- Highly accurate and precise, so it is suitable for use by professionals and students alike
- Light-weight unit with ergonomic finger support
- There is no need to squeeze the pipette, which reduces the risk of RSI
- Adjustable, easy-to-use volume setting with click-stop and clear volume display
- Do-it-yourself calibration allows recalibration for different liquids
- Safe-Cone Filters available for contamination-free pipetting
- Tip cone constructed of durable material that is highly chemically resistant
- Compatible with Optifit and SafetySpace™ tips
Specifications
0.5%, 0.6%, 0.7% | |
5,000μL Optifit tip, SafetySpace™ filter tip | |
Pipetting with Minimized Risk of Contamination | |
Mechanical Pipette | |
Ergonomic | |
Safe cone filter | |
2 Years |
CE, ISO9001 | |
Autoclavable | |
1 | |
1000 to 5000 μL | |
Pipetting with minimized risk of contamination | |
50μL |