missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BIOLiner™ Rotor Bucket Adapters

Product Code. p-4527822 Shop All Thermo Scientific Products
Click to view available options
Capacity:
10 mL Blood Collection Tube
40 x 50 mL Conical Tubes
5/7 mL Blood Collection Tube
Unit Size:
Pack of 4
This item is not returnable. View return policy

Product Code. 11814501

Brand: Thermo Scientific™ 75003671

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Combine these rotor bucket adapters with the BIOLiner Rotor Bucket for a complete system.

Combine Thermo Scientific™ BIOLiner™ Rotor Bucket Adapters with the BIOLiner Rotor Bucket for a complete system.

Ordering Information:

Individual adapters and bottle/adapter packages are offered.

  • Capacity range: 3L to 980mL
  • Maximum tube dimensions (O.D. x L): 98 × 124mm

Includes:

75-003-692 includes 750mL flat-bottom bottle with all round adapters for the TX-750 round bucket and four 500mL Corning™ conical bottle adapters.

TRUSTED_SUSTAINABILITY

Specifications

Type Round Bucket Adapter
Tube Type 5/7 mL Blood Collection Tube
Capacity 5/7 mL Blood Collection Tube
Max. Tube Diameter 14 mm
Max. Tube Length 110 mm
No. per Pack 4
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.