missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor

Spin samples at 3,500rpm with the Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor.

Brand:  Thermo Scientific™ 75003667

Code : 51

Additional Details : Weight : 4.18500kg

 View more versions of this product

Product Code. 11646190

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Spin samples at 3,500rpm with the Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor.

Ordering Information:

Order BIOLiner Buckets (75-003-668, set of 4) and Thermo Scientific™ ClickSeal™ Biocontainment Lids (75-003-669, set of four) to complete assembly. Replacement O-rings for lids (75-003-688) and adapters are sold separately. Microplate carriers (50-036-70) and lids (75-003-689) are also available. Contact your sales representative for information.

Compatible with:

Thermo Scientific™ Sorvall™ ST40/40R, SL40/40R, Sorvall Legend™ XT/XTR, Megafuge™ 40, Multifuge™ X3/X3R, Megafuge 40/40R Centrifuge Series

Specifications

Specifications

BIOLiner Swinging Bucket Rotor
4 x 750 mL
3,500 rpm
10.5 cm
124 mm
90°
98 mm
Swinging Bucket Rotor
2,739 x g
20 cm
13307
Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges
Biocontainment certified by CAMR™, HPA, Porton Down, U.K.
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services