Learn More
Thermo Scientific™ BioLite™ Cell Culture Treated Dishes
Perform general cell culture procedures more economically with Thermo Scientific™ BioLite™ Cell Culture Treated Dishes that are guaranteed to be sterile, non-pyrogenic, and non-cytotoxic.
Brand: Thermo Scientific™ 130182
50.97 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated dishes suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.
• Cell culture treated• Sterile per ISO 11137, SAL 10-6
• USP Class VI and non-cytotoxic
• Non-pyrogenic

Specifications
Flat | |
60.8 sq. cm | |
Round | |
Cell Culture | |
12.5 mL | |
10 | |
16 mm |
12.5 mL (Well) | |
Polyethylene | |
Sterile | |
Cell Culture Dish | |
200 | |
20 mm | |
100 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.