Learn More
Thermo Scientific™ BioLite™ Cell Culture Treated Dishes
Perform general cell culture procedures more economically with Thermo Scientific™ BioLite™ Cell Culture Treated Dishes that are guaranteed to be sterile, non-pyrogenic, and non-cytotoxic.
£54.85 - £175.00
Specifications
Material | Polyethylene |
---|---|
Shape | Round |
Sterility | Sterile |
Surface Treatment | Cell Culture |
Type | Cell Culture Dish |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
11810765
|
Thermo Scientific™
130180 |
35 mm |
£155.00
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||||
11844335
|
Thermo Scientific™
130181 |
60 mm |
£90.15
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||||
11815275
|
Thermo Scientific™
130182 |
100 mm |
£54.85
Pack of 200 |
In Stock
Log in to see stock. ![]() |
||||||
11804125
|
Thermo Scientific™
130183 |
150 mm |
£175.00
Pack of 120 |
In Stock
Log in to see stock. ![]() |
||||||
Description
Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated dishes suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.
• Cell culture treated• Sterile per ISO 11137, SAL 10-6
• USP Class VI and non-cytotoxic
• Non-pyrogenic
Specifications
Polyethylene | |
Sterile | |
Cell Culture Dish |
Round | |
Cell Culture | |
10 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.