Learn More
Thermo Scientific™ BioLite™ Cell Culture Treated Flasks
Thermo Scientific™ BioLite™ Cell Culture Treated Flasks featuring standard cell culture-treated surface, are a limited line of cell culture vessels for a wide range of cell types.
Brand: Thermo Scientific™ 130192
79.79 GBP valid until 2024-12-20
Use promo code "21614" to get your promotional price.
Code : 33
Additional Details : Weight : 4.19400kg
Description
Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated flasks with filter cap and seal cap options suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.
• Sterile per ISO 11137, SAL 10-6• Non-cytotoxic
• Non-pyrogenic
• BSE/TSE Free
• RNase/DNase Free
• Human DNA Free
• USP Class VI raw material
Specifications
200 | |
Cell Culture Flask | |
Sterile | |
Plug Seal | |
Cell Culture-Treated |
5 | |
Cell Culture Treated | |
Flat | |
25 cm2 | |
7 mL |