missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BioLite™ Microwell Plates

Perform general cell culture procedures more economically with Thermo Scientific™ BioLite™ Cell Culture Treated Plates that are guaranteed to be sterile, non-pyrogenic, and non-cytotoxic.

Brand:  Thermo Scientific™ 130184

41.81 GBP valid until 2025-01-17
Use promo code "21645" to get your promotional price.


 View more versions of this product

Product Code. 11825275

  • £54.85 / Pack of 50
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated plates with lids suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.

• Sterile per ISO 11137, SAL 10-6
• Non-cytotoxic
• Non-pyrogenic
• BSE/TSE Free
• RNase/DNase Free
• USP Class VI raw material

TRUSTED_SUSTAINABILITY
Specifications

Specifications

All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004)
9.6 cm2
Clear
3 mL
3 mL
Cell Culture
50/Cs.
50/Cs.
Clear Closure Included
2 x 3
Multi Dish
6
Sterile
Flat Bottom (F-well)
1 (individually wrapped)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.