Learn More
Thermo Scientific™ BioLite™ Microwell Plates
Perform general cell culture procedures more economically with Thermo Scientific™ BioLite™ Cell Culture Treated Plates that are guaranteed to be sterile, non-pyrogenic, and non-cytotoxic.
Brand: Thermo Scientific™ 130188
45.36 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated plates with lids suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.
• Sterile per ISO 11137, SAL 10-6
• Non-cytotoxic
• Non-pyrogenic
• BSE/TSE Free
• RNase/DNase Free
• USP Class VI raw material
Specifications
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
With Lid | |
8 x 12 | |
Biolite | |
Microplate | |
96 | |
Sterile | |
Flat Bottom (F-well) | |
1/Pk. |
Standard | |
0.32 cm2 | |
1/Pk., 50/Cs. | |
Clear | |
0.2 mL | |
0.2 mL | |
Cell Culture | |
50 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.