missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ BS-200 Series Stirrer for Cell Culture Stirring Systems

BS-200 Series Stirrer for Cell Culture Stirring Systems with gentle stirring action promotes high cell yields.

Brand:  Cole-Parmer™ 21837-01

 View more versions of this product

Product Code. 11533789

  • £2270.00 / Each
Estimated Shipment: 03-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Soft start/stop avoids excessive turbulence in the culture media
  • Interval stirring is ideal for extremely fragile cells


The cell culture stirring system incorporates everything you need to achieve high cell yields for your application. The soft start/stop feature provides slow acceleration and deceleration of the stirrer, avoiding excessive turbulence in the culture media and eliminating cell damage. Use the interval stirring mode during the attachment phase to further reduce agitation of the media or when culturing particularly fragile cells. The stirrers create virtually no heat making them suitable for use in both incubators and cold rooms.

Use the biological stirrer with Cole-Parmer™ Essentials spinner flask assemblies—order separately. The culture flasks with a unique base design and the bulb-ended stirrer ensure that the cells are lifted into suspension at the lowest possible speeds promoting high cell yields.

Specifications

Specifications

0 to 80 rpm
Stainless Steel
110/230 V
90 x 140 x 400 mm (H x W x D)
90 mm
140 mm
50/60 Hz
Softstart 20 Second acceleration/Softstop 20 Second deceleration
3 kg
2
500 mL
2 W
3.5 in.
5.5 in.
230/110 V, 50/60 Hz, 2 W
MCS-102L
Biological Stirrer
4.2 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ BS-200 Series Stirrer for Cell Culture Stirring Systems > BS-200 Series Stirrer; Model: MCS-102L; Max stirring volume: 1 L; Number of stirring positions: 2

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.