Learn More
Thermo Scientific™ BIOShield™ 1000A Swinging-Bucket Rotor
Safely spin frequently-used tubes up to 7164 x g under sealed conditions using Thermo Scientific™ BIOShield™ 1000A Swinging-Bucket Rotor.
£3250.00
Specifications
Type | Swinging Bucket Rotor |
---|---|
Capacity | 4 x 250 mL |
Max. RCF | 7,164 x g |
Max. Speed | 6,000 rpm |
For Use With (Equipment) | Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges |
Product Code | Brand | Description | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
15173169
|
Thermo Scientific™
75003182 |
BIOShield 1000A Swinging Bucket Rotor w/Slide Coat anti-friction finish | 4 x 250 mL | 6,000 rpm | 7,164 x g |
£3250.00
Each |
Estimated Shipment: 04-02-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Safely spin frequently-used tubes up to 7164 x g under sealed conditions using Thermo Scientific™ BIOShield™ 1000A Swinging-Bucket Rotor.
Includes:Rotor body, windshield, buckets, sealing lid and rotor manual
Compatible with:
Thermo Scientific™ Sorvall™ ST40/40R, SL40/40R, Sorvall Legend™ XT/XTR, Megafuge™ 40/40R, Multifuge™ X3/X3R Centrifuge Series
Recommended for:
Blood tube separations, cell culture and microbiological applications
Ordering Information:
Tube adapters, sold in sets of four, are sold separately. Contact your sales representative for more information.
Specifications
Swinging Bucket Rotor | |
7,164 x g | |
Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges | |
Biocontainment certified by CAMR™, HPA, Porton Down, U.K. |
4 x 250 mL | |
6,000 rpm | |
90° | |
Yes |