missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ BioVac106 Fluid Aspiration System
Aspiration System Biovac 106 with 4 L polypropylene jar.
£1945.10 - £2135.90
Specifications
Certifications/Compliance | CE Marked |
---|---|
Dimensions (L x W x H) | 145 x 357 x 277 mm |
Noise Level | 45 dB |
Weight (English) | 17.6 lb. |
Weight (Metric) | 8 kg |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15977580
|
Welch™
112037-04 |
4 L Jar |
£1945.10
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
15377780
|
Welch™
112037-02 |
Gauge and Regulator, 4 L Jar |
£2135.90
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
Description
- With the BioVac 106, fluids can be removed easily and very precisely from slides, petri dishes, cell culture containers, etc., by using different pipettes or glass tips and Pasteur pipettes which can be easily connected to the handvac pipettor.
- The Biovac 106 is switched on and off directly at the device or the optionally available foot switch.
- A float valve stops the bottle from being overfilled and protects the pump. An in-line hydrophobic filter gives additional protection.
- A wide range of accessories allows the user to customize the Biovac 106 depending on their specific needs.
Specifications
CE Marked | |
45 dB | |
8 kg | |
50/60 Hz | |
100 mbar |
145 x 357 x 277 mm | |
17.6 lb. | |
Aspiration of Biological, Medical Liquids and Fluids, Cell Culture Aspiration, Disposal of Biological and Medical Fluids, Rinsing of Sample Cultures | |
Vacuum System | |
115/230 V |