missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Melford bis-MSB Scintillation Grade
Click to view available options
Quantity:
5 g
25 g
Unit Size:
25g
5g
Description
High solubility secondary fluor.
High solubility secondary fluor. Concentrations range from 0.1-0.9 g/L.
- Melting Point: 180-181°C
- F MAX 4160A
Specifications
Specifications
| Chemical Name or Material | bis-MSB, Scintillation Grade |
| Color | White/Yellow |
| Quantity | 5 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction