missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Snap Caps
Made from chemically resistant virgin plastic, Bacti-Caps™ provide a firm, positive culture tube closure allowing a controlled gas interchange. They are ideal for use in science, research, and other laboratories.
£25.54 - £95.90
Specifications
Product Type | Culture Tube Closure |
---|---|
Color | Black |
For Use With (Equipment) | Rimless Test Tubes |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
11527153
|
Fisherbrand™
|
19 mm |
£95.90
Pack of 100 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
11582652
|
Fisherbrand™
|
25 mm |
£25.54
Pack of 50 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
Description
- Bacti-Caps™ for test tubes without edge
- Provide a firm, positive culture tube closure allowing a controlled gas interchange, thus proving a more practical alternative to cotton wool plugs
- Suitable for all standard test tube sizes, they fit rimless and plastic tubes with an outside diameter of 13mm, 16mm, 19mm, 25mm and 38mm
- The three flexible fins molded on the inner wall of each cap ensure a positive fit even when minor variations in tube size occur
- Bacti-Caps™ are made from chemically resistant virgin plastic so they are unaffected by culture media, most acids, alkalis, alcohols and esters
- Improved culture growth
- Color coded
- Controlled gas interchange
Specifications
Culture Tube Closure | |
Black | |
Rimless Test Tubes |