missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Black Filter Paper
Stained with sulfured coloring used to reveal bright colored particles.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Used for detection of fluorine or silicon
- Used to detect mycelium in cultivated mushrooms
Specifications
85 g/m2 | |
Black | |
Paper | |
100 | |
Black Stained Filter Paper |
DIN 53137 | |
Filtration speed: 45 sec. | |
Detection of Fluorine or Silicone, Mycelium in cultivated mushrooms | |
0.17 mm | |
125 mm |