missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Burettes with Straight Glass Stopcock, Black Graduation
Excellent for dispensing measured amounts of chemical solutions in the laboratory. Hirschmann™ Class AS Burettes with Black Graduation are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 3130170
Code : A0
Additional Details : Weight : 0.25000kg
Description
- Clear glass
- Main point ring graduation
- With black graduation
- Acc. to DIN EN ISO 385
- Straight stopcock with glass key
- Conformity certified, with dated batch identification
Specifications
Clear | |
Glass | |
Schellbach Stripes | |
Straight | |
±0.03 mL | |
Class AS |
25 mL | |
0.05 mL | |
Black | |
Glass | |
Buret | |
DIN EN ISO 385 |