missing translation for 'onlineSavingsMsg'
Learn More

uvex Black/Orange Rubber/PU 65232 Boot - Width 11

Incorporates shock absorption, ergonomic design and low weight materials to ensure max performance, lightweight PU midsole with VIBRAM rubber outsole for high levels of cut, chemical and heat resistance, improved grip on slippery terrain

Brand:  uvex 6523243

113.04 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 17271221

  • £152.00 / 1 pair
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Uvex 2 VIBRAM Lace-Up Boot 6523.2 S3 HI HRO SRC

  • Sporty, multifunctional safety boots
  • Extremely light and flexible
  • Latest generation of 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good side and ankle twist stability, no thermal conductivity and anti-magnetic properties
  • Metal-free, penetration-resistance insole in accordance with latest standard, which does not impact shoe flexibility
  • Made with new high-performance technology for exceptional wearer comfort
  • Uvex Climazone technology for optimum comfort
  • Breathable, water-resistant leather upper material
  • Distance mesh lining provides optimum breathability
  • Reflecting elements for more safety
  • Virtually seam-free construction to eliminate pressure points
  • Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
  • Soft, padded collar and tongue, dust tongue
  • Injection-molded polyurethane scuffcap to protect upper leather on toe cap and significantly extend resistance time
  • Meets ESD requirements: resistance to ground Kleiner of 35 megohms
  • Lightweight two-layer insole with excellent shock absorption characteristics and outstanding slip resistance
  • Multilayer sole system comprising PU midsole and highly slip resistant rubber outersole from VIBRAM
  • Optimized ankle protection to ensure safety when working on ladders
  • Rugged, self-cleaning sole ridges ensure max grip for demanding applications on uneven or dirty floors (SRC labeling)
  • Withstands brief exposure to heat approx. 300°C
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 6523.2
  • Standard EN ISO 20345:2011 S3 HI HRO SRC
  • Sizes: 35 to 52
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Black, Orange
43
Composite
EN ISO 20345:2011
Standard Width
Uvex 2
No
SRC
Leather
Dual-density polyurethane rubber (PU/RU)
Reusable
Unisex
Chemicals and heat
Yes
S3
ESD Safety Shoe
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.