missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Black Phenolic PolyCone Cap
Click to view available options
Quantity:
1600/Cs.
2200/Cs.
4100/Cs.
5500/Cs.
576/Cs.
Description
PolyCone Lined Phenolic Caps form an exceptionally tight seal and offer a good chemical barrier. This liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off. Great for everything from liquids, to soaps, to macro-invertebrates.
- Liner molds itself around the sealing areas of finish as cap is screwed on
- Eliminates leakage, evaporation, contamination, binding and backing off
Specifications
Specifications
Material | Phenolic Resin |
Quantity | 1600/Cs. |
Closure Color | Black |
Liner Material | PolyCone |
Neck Finish | 38-400 |
Product Type | PE Cone Lined Cap |
Closure Liner | Polyseal |
Closure Material | Phenolic |
Closure Size | 38-400 mm |
Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction