missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Black Plastic Bottle Screw Caps
Click to view available options
Closure Size:
20-400 mm
28-400 mm
33-400 mm
Liner Material:
Rubber
Specifications
Specifications
Color | Black |
Description | Screw cap |
Material | Plastic |
Length (Metric) | 80mm |
No. per Case | 576 Cs. |
Quantity | 576/PK. |
Sterility | Sterile |
Liner Material | Rubber |
Neck Finish | 28-400 |
Certifications/Compliance | ISO 9001 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'type03FormHeader'
missing translation for 'productTitle'