missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Black Polypropylene Screw Caps
Click to view available options
Thread Size (Metric):
48mm TS
58mm TS
Description
- Waterproof
- Available with either polyvinyl or polyethylene foam liners
Specifications
Color | Black |
Material | Polypropylene |
No. per Pack | 100Pack |
Quantity | 100 Pack |
Thread Size (Metric) | 58mm TS |
Product Type | Cap |
Closure Liner | Polyethylene Foam |
Closure Material | Polypropylene |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'