missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WHEATON™ Black Screw Cap
Tienda Wheaton Science Products Productos
missing translation for 'orderingAttributeHoverText'
Quantity:
140/Pk.
190/Pk.
231/Pk.
264/Pk.
399/Pk.
666/Pk.
882/Pk.
missing translation for 'unitSize'
Pack of 140
Pack of 190
Pack of 231
Pack of 264
Pack of 399
Pack of 666
Pack of 882
Descripción
- WHEATON™ tubular dram vials are manufactured from clear 5.1 expansion borosilicate glass and use WHEATON™ black polypropylene caps with foil liner
- Both vials and caps are suitable for storage, display, sample collection and apothecary applications
- The vials have a buttress thread finish and fit with the buttress thread black polypropylene dram vial caps with foil liner and range from 1.75 mL to 28 mL in volume
- Dram vial caps are available in black only and are manufactured from polypropylene and have a foil liner, and provide good barrier properties and resistance to hydrocarbons, oils, ketones and alcohol
- Black polypropylene foil lined dram vial caps are sold separately to match vials sizes and quantity per pack
Especificaciones
Especificaciones
| Color | Black |
| Diameter (Metric) Outer | 10 mm |
| Material | Polypropylene |
| Pre-slit | No |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Quantity | 666/Pk. |
| Type | Screw Cap |
| For Use With (Equipment) | Vial |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido