Learn More
Brady™ Black and Yellow Striped Barricade Tape
Visual barricading provides fast on-the-spot warning of potential dangers. The non-adhesive Black and Yellow Striped Barricade Tape can be used for temporary outdoor or permanent indoor applications. This tape can be tied, stapled or nailed to posts, fences or metal barricades.
Brand: Brady™ 291425
Code : NEW
Additional Details : Weight : 1.35000kg
Description
- Visual barricading provides fast on-the-spot warning of potential dangers.
- The non-adhesive tape can be used for temporary outdoor or permanent indoor applications.
- This tape can be tied, stapled or nailed to posts, fences or metal barricades.
Specifications
500.00 m x 75 mm | |
0.03 mm | |
1000.7 ft. | |
Black and Yellow Striped | |
Barricade Tape | |
500 m |
1 Ea. | |
2.95 in. | |
Striped Barricade tape - Black / Yellow | |
General Identification | |
75 mm |