missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Pitched Blade Turbine
Mix lab batches with scale up advantage. The 4 blade, left hand rotation of the Pitched Turbine creates axial flow with moderate shear. Blade design mirrors production turbines for scale up advantage. Well suited for liquid blending, heat transfer, solids suspension.
Brand: Caframo™ A561
This item is not returnable.
View return policy
Description
- Four-blade pitched turbine
- Shaft not included
- Electropolished 316L stainless steel
- Combined axial and radial flow
- Bore Diameter: 8 mm (5/16 in.)
Specifications
4 in. | |
Caframo 1850 and 1540 | |
16.3 mm | |
Turbine Stirrer | |
Electropolished Stainless Steel (316L) |
100 mm | |
Mixing, Blending, Dissolving and Suspension | |
Blade and set screws | |
46 g | |
1.6 oz. |