missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Blade Stirrer
Overhead, multi-blade stirrer element is used to mix material from top and bottom at medium to high speeds.
Brand: IKA™ 0020001206
321.10 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Generates a radial flow
- For drawing the material to be mixed from the top and bottom
- For aerating low viscosity media and homogenizing solids in liquids
- Use at medium to high speeds
Specifications
Model R 3004 | |
0.3 in. | |
8 mm | |
14 in. | |
Blade Impeller |
1.2 in. | |
30 mm | |
Aerating low viscosity media and homogenizing solids in liquids | |
359 mm |